Motion
NK20
Weatherhead K Series Spare Part Nut
MI ITEM #00290293
MFR #NK20
List Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead K Series Spare Part Nut
MI ITEM #00290293
MFR #NK20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.09/each for your price

Overview

Mfr description
NK20 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Nut
  • Material
    Carbon steel
  • Manufacturer Catalog Number
    NK20
  • Color
    Zinc plate
  • Width
    0.75 in
  • Height
    0.75 in
  • Length
    0.44 in
  • Manufacturer Upc Number
    725975015629
  • Overall Length
    0.44 in
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text