Motion
10X252
Weatherhead O-Ring
MI ITEM #00290302
MFR #10X252
Your Price$2.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
MI ITEM #00290302
MFR #10X252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.39/each(List $3.30)

Overview

Mfr description
10X252 FITTING
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Durometer
    90
  • Manufacturer Catalog Number
    10X252
  • Manufacturer Upc Number
    725975027790
  • UPC_NO
    725975027790
  • Product Type
    O-Rings
  • Accessory Type
    O-ring
  • Overall Weight
    0.01 lb
  • Thickness
    0.125 in
  • Overall Length
    0.130 in
  • Seal Material
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text