Overview
Mfr description
12X251 FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- Body MaterialCarbon steel
- Weight0.21 lb
- Working Temperature Max250 °F
- Working Temperature Min-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data