Motion
16X251
Weatherhead Crimp Hose Fittings Flange Halves
MI ITEM #00290308
MFR #16X251
List Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Crimp Hose Fittings Flange Halves
MI ITEM #00290308
MFR #16X251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.91/each for your price

Overview

Mfr description
16X251 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Body Material
    Carbon steel
  • Overall Length
    2.87 in
  • Nominal Pipe Size
    1 in
  • Adapter Type
    Flange
  • Connection Type
    Flange
  • Flange Size
    1 in
  • Style
    Flange
  • Weight
    0.25 lb
  • Bolt Hole Diameter
    0.40625 in
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text