Motion
20X251
Weatherhead Crimp Hose Fittings Flange Halves
Mi Item #00290311
MFR #20X251
Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Crimp Hose Fittings Flange Halves
Mi Item #00290311
MFR #20X251

Mfr description
20X251 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.79/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.46875 in
  • Flange Size
    1 1/4 in
  • Nominal Pipe Size
    1 1/4 in
  • Overall Length
    3.25 in
  • Weight
    0.35 lb

Details

  • Adapter Type
    Flange
  • Body Material
    Carbon steel
  • Connection Type
    Flange
  • Style
    Flange
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)