Motion
24X254
Weatherhead Spare Part Lock Washer
MI ITEM #00290318
MFR #24X254
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Spare Part Lock Washer
MI ITEM #00290318
MFR #24X254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
24X254 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Stainless steel
  • Outer Diameter
    0.88 in
  • Inner Diameter
    0.509 in
  • Thickness
    0.1855 in
  • Weight
    0.01 lb
  • Type
    Lock Washer
  • Outside Diameter
    0.88 in
  • Inside Diameter
    0.509 in
  • Accessory Type
    Lock Washer
  • Product Types
    Lock Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text