Motion
24X262
Weatherhead Crimp Hose Fittings Flange Halves
MI ITEM #00290319
MFR #24X262
List Price$69.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Crimp Hose Fittings Flange Halves
MI ITEM #00290319
MFR #24X262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.93/each for your price

Overview

Mfr description
24X262 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Body Material
    Carbon steel
  • Overall Length
    4.43 in
  • Nominal Pipe Size
    1 1/2 in
  • Adapter Type
    Flange
  • Connection Type
    Flange
  • Flange Size
    1 1/2 in
  • Style
    Flange
  • Weight
    1.50 lb
  • Bolt Hole Diameter
    0.65625 in
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought