Motion
CK12
Weatherhead K Series Field Attachable Hose Fittings Clamp
MI ITEM #00290338
MFR #CK12
List Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead K Series Field Attachable Hose Fittings Clamp
MI ITEM #00290338
MFR #CK12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.83/each for your price

Overview

Mfr description
CK12 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    K series clamp only
  • Material
    Malleable Cast Iron
  • Body Material
    Malleable Cast Iron
  • Length
    1.75 in
  • Overall Length
    1.75 in
  • Manufacturer Catalog Number
    CK12
  • Manufacturer Upc Number
    725975009086
  • UPC_NO
    725975009086
  • Finish
    Zinc Plating
  • Application
    Low pressure hydraulic applications and suction lines.
  • Height
    0.46 in
  • Angle
    180 °
  • Outer Diameter
    0.75 in
  • Weight
    0.25 lb
  • Product Types
    Hose Fittings
  • Color
    Zinc Plating
  • Overall Weight
    0.25 lb
  • Width
    1.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text