Overview
Mfr description
CK20 FITTING
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- MaterialMalleable Cast Iron
- Length2.62 in
- Overall Length2.62 in
- Manufacturer Catalog NumberCK20
- Manufacturer Upc Number725975009109
- UPC_NO725975009109
- ApplicationLow pressure hydraulic applications and suction lines.
- Height0.72 in
- Angle180 °
- Finish/CoatingZinc Plating
- Outer Diameter1.25 in
- Weight0.95 lb
- Product TypesHose Fittings
- ColorZinc Plating
- Overall Weight0.95 lb
- Width3.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data