Motion
M7629X18
Weatherhead (Eaton) Hose Fitting Part - O-Ring
Mi Item #00290346
MFR #M7629X18
Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose Fitting Part - O-Ring
Mi Item #00290346
MFR #M7629X18

Mfr description
M7629X18 FITTING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.34/each

Specifications

Dimensions

  • Height
    0.79 in
  • Inside Diameter
    15.6 in
  • Length
    0.09 in
  • Thickness
    2.4 in
  • Weight
    0.01 lb
  • Width
    0.79 in

Details

  • Accessory Type
    O-Ring
  • Manufacturer Catalog Number
    M7629X18
  • Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)