Motion
8008
Non-Conductive Convoluted Hose - 9/16 in Inner Diameter, 1500 psi Working Pressure, Non-Conductive Convoluted Hose Type
MI ITEM #00290446
MFR #8008
Price$37.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Conductive Convoluted Hose - 9/16 in Inner Diameter, 1500 psi Working Pressure, Non-Conductive Convoluted Hose Type
MI ITEM #00290446
MFR #8008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.65/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    9/16 in
  • Nominal Hose Outer Diameter  
    0.87 in

Details

  • Hose Covering Material
    Stainless Steel
  • Hose Type
    Non-Conductive Convoluted Hose
  • Inner Tube Material
    Teflon
  • ManufacturerName (description attribute)
    Everflex (Danfoss)
  • Working Pressure
    1500 psi

Overview

Mfr description
8008 WHT CONV TEFLON HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text