Motion
8016
Non-Conductive Convoluted Hose - 1-1/16 in Inner Diameter, 900 psi Working Pressure, Non-Conductive Convoluted Hose Type
Mi Item #00290453
MFR #8016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Conductive Convoluted Hose - 1-1/16 in Inner Diameter, 900 psi Working Pressure, Non-Conductive Convoluted Hose Type
Mi Item #00290453
MFR #8016

Mfr description
8016 WHT CONV TEFLON HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1-1/16 in
  • Nominal Hose Outer Diameter  
    1.34 in

Details

  • Hose Covering Material
    Stainless Steel
  • Hose Type
    Non-Conductive Convoluted Hose
  • Inner Tube Material
    Teflon
  • ManufacturerName (description attribute)
    Everflex (Danfoss)
  • Working Pressure
    900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)