Motion
9442995
Hydraulic Gauge - 5000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00290479
MFR #9442995
Your Price$117.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 5000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00290479
MFR #9442995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.03/each(List $168.53)

Overview

Mfr description
213.40 2.5 5000PSI/KPA 1/4 B

Specifications

  • Gauge Type
    Hydraulic
  • Gauge Pressure Range
    5000 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    Glycerin
  • Case Material
    Brass
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Dial Material
    Aluminum
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    63 mm
  • Mounting Type
    Center Back Mount (CBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text