Motion
9456007
Pressure Gauge - 213.40 Series, 600 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00290483
MFR #9456007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge - 213.40 Series, 600 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00290483
MFR #9456007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    63 mm

Details

  • Application
    Standard Industrial Applications
  • Bourdon Tube
    C-Shape - Copper Alloy
  • Case Filling
    Glycerin
  • Case Material
    Gold Painted Forged Brass
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    600 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Acrylic
  • Manufacturer Catalog
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Movement
    Copper Alloy
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Pressure Connection
    Copper Alloy
  • Seal Material
    Nitrile
  • Series
    213.40
  • Thread Connection
    1/4 NPT

Overview

Mfr description
213.40 2.5 600PSI/KPA 1/4 B
  • Features an integral Bourdon tube which is soldered or brazed directly into the one-piece case/socket
  • Nominal case size: 2-1/2"
  • Case material: Forged brass; gold painted
  • Wetted parts: Copper alloy
  • Window: Acrylic
  • Removable window: No
  • Dial material: White aluminum
  • Ring: Gold-plated ABS
  • Liquid fillable gauge: Yes, standard
  • Pointer: Black aluminum
  • Accuracy: ± 2/1/2% of span ASME B40.100 Grade A (2-1/2")
  • Maximum media operating temperature: 140°F soldered
  • Ambient operating temperature: -4°F to 140°F glycerine; -40°F to 140°F silicone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought