Motion
9455965
Pressure Gauge - 213.40 Series, 60 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
Mi Item #00290496
MFR #9455965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge - 213.40 Series, 60 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
Mi Item #00290496
MFR #9455965

Mfr description
213.40 2.5 60PSI/KPA 1/4 B
  • Features an integral Bourdon tube which is soldered or brazed directly into the one-piece case/socket
  • Nominal case size: 2-1/2"
  • Case material: Forged brass; gold painted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    63 mm

Details

  • Application
    Standard Industrial Applications
  • Bourdon Tube
    C-Shape - Copper Alloy
  • Case Filling
    Glycerin
  • Case Material
    Gold Painted Forged Brass
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    60 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Acrylic
  • Manufacturer Catalog
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Movement
    Copper Alloy
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Pressure Connection
    Copper Alloy
  • Seal Material
    Nitrile
  • Series
    213.40
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)