Motion
9832429
Industrial Pressure Gauge - 233.54 Series, 600 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00290507
MFR #9832429
Your Price$240.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 233.54 Series, 600 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00290507
MFR #9832429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$240.12/each(List $331.36)

Overview

Mfr description
233.54 4 600PSI 1/4 L
  • Intended for adverse service conditions where pulsating or vibration exists. Used in the process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
  • Suitable for gaseous or liquid media that will not obstruct the pressure system.

Specifications

  • Gauge Type
    Pressure Gauge
  • Pressure Connection
    316L Stainless Steel
  • Gauge Pressure Range
    600 psi
  • Ambient Temperature Range
    -4°F to +140 °F
  • Max Operating Temperature
    +212 °F
  • Face Diameter
    4 in
  • Lens Material
    Laminated safety glass with Buna-N gasket
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Thread Connection
    1/4 NPT
  • Dial Color
    White aluminum with black lettering
  • Pointer Material
    Black Aluminum
  • Wetted Materials
    Stainless Steel
  • Movement
    300-series stainless steel
  • Bourdon Tube
    316 Stainless Steel / C-Type
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Bayonet Ring.
  • Manufacturer Product Page
  • Series
    233.54
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text