Motion
GH493-10
Aeroquip (Eaton) GH493 Series Hose SAE100R12 - 5/8 in ID, 1.11 in OD, 6000 psi Working Pressure, 24000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00290513
MFR #GH493-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH493 Series Hose SAE100R12 - 5/8 in ID, 1.11 in OD, 6000 psi Working Pressure, 24000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00290513
MFR #GH493-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    7.87 in
  • Dash Size
    -10
  • Height
    0.62 in
  • Hose Dash Size
    -10
  • Hose Length
    1.00 ft
  • Hose Weight
    0.70 lb
  • Inside Diameter
    0.62 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    0.62 in
  • Nominal Hose Outer Diameter  
    1.11 in
  • Outside Diameter
    1.11 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.70 lb
  • Wall Thickness
    0.24 in
  • Weight
    0.70 lb
  • Width
    0.62 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Hydraulic system service with petroleum and water based fluids, for general use.
  • Applications
    Hydraulic system service with petroleum and water based fluids, for general use.
  • Burst Pressure
    24000 psi
  • Color
    Black
  • Compatible Fittings
    4S
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip GH493 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    GH493-10
  • Manufacturer Upc Number
    678146149749
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    260 °F
  • Max Pressure
    6000 psi
  • Maximum Operating Pressure
    6000 psi
  • Maximum Temperature
    260 °F
  • Maximum Working Pressure
    6000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    260 to -40 °F
  • Pressure Rating
    6000 psi
  • Standards Met
    EN856 Type R12|SAE 100R12|ISO 3862 Type R12|DNV|ABS Certified|MSHA Approved|USCG
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • Typical Applications
    Hydraulic system service with petroleum and water based fluids
  • UPC_NO
    678146149749
  • Working Pressure
    6000 psi
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F

Overview

Mfr description
GH493-10 SAE100R12 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought