Motion
GH493-12
Aeroquip (Eaton) GH493 Series Hose, MM+ SPRL - 3/4 in ID, 1.24 in OD, 5500 psi Working Pressure, 22000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #00290514
MFR #GH493-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH493 Series Hose, MM+ SPRL - 3/4 in ID, 1.24 in OD, 5500 psi Working Pressure, 22000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #00290514
MFR #GH493-12

Mfr description
GH493-12 SAE100R12 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    9.45 in
  • Dash Size
    -12
  • Height
    0.75 in
  • Hose Dash Size
    -12
  • Hose Length
    1.00 ft
  • Hose Weight
    0.90 lb
  • Inside Diameter
    0.75 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    0.75 in
  • Nominal Hose Outer Diameter  
    1.24 in
  • Outside Diameter
    1.24 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.90 lb
  • Wall Thickness
    0.225 in
  • Weight
    0.90 lb
  • Width
    0.75 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Hydraulic system service with petroleum and water based fluids, for general use.
  • Applications
    Hydraulic system service with petroleum and water based fluids, for general use.
  • Burst Pressure
    22000 psi
  • Color
    Black
  • Compatible Fittings
    4S
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip GH493 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    GH493-12
  • Manufacturer Upc Number
    678146081681
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    260 °F
  • Max Pressure
    5500 psi
  • Maximum Operating Pressure
    5500 psi
  • Maximum Temperature
    260 °F
  • Maximum Working Pressure
    5500 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    260 to -40 °F
  • Pressure Rating
    5500 psi
  • Standards Met
    EN856 Type R12|SAE 100R12|EN856 4SP|USCG|DNV|ABS Certified|MSHA Approved
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • Typical Applications
    Hydraulic system service with petroleum and water based fluids
  • UPC_NO
    678146081681
  • Working Pressure
    5500 psi
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)