Motion
GH493-32
Aeroquip (Eaton) GH493 Series Hose - 2 in ID, 2.68 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00290518
MFR #GH493-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH493 Series Hose - 2 in ID, 2.68 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00290518
MFR #GH493-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH493-32 SAE100R12 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146072917
  • Working Pressure
    4000 psi
  • Applications
    Hydraulic system service with petroleum and water based fluids, for general use.
  • Pressure Rating
    4000 psi
  • Burst Pressure
    16000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    2.00 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    260 to -40 °F
  • UPC_NO
    678146072917
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.32 in
  • Dash Size
    -32
  • NMFC Number
    70
  • Hose Weight
    2.94 lb
  • Compatible Fittings
    4S
  • Height
    2.00 in
  • Standards Met
    ISO 3862 Type R12|EN856 Type R12|EN856 4SP|USCG|MSHA Approved|ABS Certified|DNV
  • Typical Applications
    Hydraulic system service with petroleum and water based fluids
  • Bend Radius
    25.2 in
  • Inside Diameter
    2 in
  • Max Pressure
    4000 psi
  • Outside Diameter
    2.68 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Hydraulic system service with petroleum and water based fluids, for general use.
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Lay Line Style
    Embossed
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    1.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    2.94 lb
  • Manufacturer Catalog Number
    GH493-32
  • Description
    Aeroquip GH493 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    -32
  • Maximum Operating Pressure
    4000 psi
  • Max Operating Temperature
    260 °F
  • Maximum Working Pressure
    4000 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    2.94 lb
  • Maximum Temperature
    260 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought