Motion
GH781-20
Aeroquip (Eaton) GH781 Series Hose - 1-1/4 in ID, 1.74 in OD, 2500 psi Working Pressure, 9965 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #00290536
MFR #GH781-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH781 Series Hose - 1-1/4 in ID, 1.74 in OD, 2500 psi Working Pressure, 9965 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #00290536
MFR #GH781-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    8.26 in
  • Dash Size
    -20
  • Height
    1.25 in
  • Hose Dash Size
    -20
  • Hose Length
    1.00 ft
  • Hose Weight
    1.09 lb
  • Inside Diameter
    1.25 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.74 in
  • Outside Diameter
    1.74 in
  • Overall Length
    1.00 ft
  • Overall Weight
    1.09 lb
  • Wall Thickness
    0.46 in
  • Weight
    1.09 lb
  • Width
    1.25 in

Details

  • Abrasion Resistance
    Premium
  • Application
    High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Applications
    High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Burst Pressure
    9965 psi
  • Color
    Black
  • Compatible Fittings
    TTC
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    PVC/nitrile blend
  • Description
    Aeroquip GH781 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Transfer Tape
  • Manufacturer Catalog Number
    GH781-20
  • Manufacturer Upc Number
    678146070227
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    258.8 °F
  • Max Pressure
    2500 psi
  • Maximum Operating Pressure
    2500 psi
  • Maximum Temperature
    258.8 °F
  • Maximum Working Pressure
    2500 psi
  • Min Operating Temperature
    -50.8 °F
  • Minimum Temperature
    -50.8 °F
  • NMFC Number
    70
  • Operating Temperature Range
    258.8 to -50.8 °F
  • Pressure Rating
    2500 psi
  • Standards Met
    SAE 100R16 Type S|ISO 11237-1 Type 2SC|DNV|MED|LR|USCG|BV|ABS Certified|EN45545|MSHA Approved|BWB
  • Tube Material
    Nitrile
  • Tube Materials
    Nitrile
  • Typical Applications
    Hydraulic system service with petroleum and water-based fluids and general industrial service
  • UPC_NO
    678146070227
  • Working Pressure
    2500 psi
  • Working Temperature Max
    258.8 °F
  • Working Temperature Min
    -50.8 °F

Overview

Mfr description
GH781-20 HI-IMPULSE(R) HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought