Motion
9699109
Pressure Gauge - 213.53 Series, 30 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00290758
MFR #9699109
Price$103.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge - 213.53 Series, 30 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00290758
MFR #9699109

Mfr description
213.53 4 30PSI 1/4 L
  • Stainless steel case for protection in harsh environments
  • O-ring seal around connection makes this gauge field liquid fillable
  • When filled, the 213.53 is excellent for high vibration and pulsation applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.55/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    79.5 mm

Details

  • Application
    Standard Industrial Applications
  • Bourdon Tube
    C-shape - Copper Alloy
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    30 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Polycarbonate
  • Manufacturer Catalog
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Copper Alloy
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Pressure Connection
    Copper Alloy
  • Seal Material
    EPDM
  • Series
    213.53
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)