Motion
9699176
Industrial Pressure Gauge - 213.53 Series, 800 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00290779
MFR #9699176
Your Price$161.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 213.53 Series, 800 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00290779
MFR #9699176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$161.80/each(List $199.19)

Overview

Mfr description
213.53 4 800PSI 1/4 L
  • Intended for adverse service conditions where pulsating or vibration exists (with liquid filling).
  • Commonly used in hydraulics and compressors applications.
  • Suitable for gaseous or liquid media that will not obstruct the pressure system.

Specifications

  • Gauge Type
    Pressure Gauge
  • Pressure Connection
    Copper Alloy
  • Gauge Pressure Range
    800 psi
  • Ambient Temperature Range
    -4°F to +140 °F
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4 in
  • Lens Material
    Polycarbonate with Buna-N gasket
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Thread Connection
    1/4 NPT
  • Dial Color
    White aluminum with black lettering
  • Pointer Material
    Black Aluminum
  • Wetted Materials
    Copper Alloy (Brass)
  • Movement
    Copper alloy
  • Bourdon Tube
    Copper Alloy / C-type
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
  • Manufacturer Product Page
  • Series
    213.53
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text