Overview
Mfr description
113.13 2.5 -30INHG/60PSI 1/4 L
Specifications
- Gauge TypeHydraulic, Pneumatic
- Gauge Pressure Range60 psi
- Max Operating Temperature+140 °F
- Face Diameter2-1/2 in
- Lens MaterialAcrylic
- Case FillingGlycerin
- Case MaterialABS
- Connection GenderMale
- Thread Connection1/4 NPT
- Dial MaterialABS
- Dial ColorWhite with Black Lettering
- Pointer ColorBlack
- Pointer MaterialABS
- Overall Depth54 mm
- Mounting TypeLower Mount (LM)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data