Motion
113.13 2.5 600PSI 1/4 LM

WIKA INSTRUMENT CORP
113.13 2.5 600PSI 1/4 LM

9693750 Hydraulic Gauge - 600 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00290927
MFR #113.13 2.5 600PSI 1/4 LM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WIKA INSTRUMENT CORP
113.13 2.5 600PSI 1/4 LM

9693750 Hydraulic Gauge - 600 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00290927
MFR #113.13 2.5 600PSI 1/4 LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    54 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    ABS
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    ABS
  • Gauge Pressure Range
    600 psi
  • Gauge Type
    Hydraulic, Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    ABS
  • Thread Connection
    1/4 NPT

Overview

Mfr description
113.13 2.5 600PSI 1/4 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought