Specifications
Dimensions
- Face Diameter2-1/2 in
- Overall Depth54 mm
Details
- Case FillingGlycerin
- Case MaterialABS
- Connection GenderMale
- Dial ColorWhite with Black Lettering
- Dial MaterialABS
- Gauge Pressure Range1000 psi
- Gauge TypeHydraulic, Pneumatic
- Lens MaterialAcrylic
- Max Operating Temperature+140 °F
- Mounting TypeCenter Back Mount (CBM)
- Pointer ColorBlack
- Pointer MaterialABS
- Thread Connection1/4 NPT