Specifications
Dimensions
- Face Diameter2-1/2 in
Details
- Ambient Temperature Range-4°F to +140 °F
- Bourdon TubeCopper Alloy / C-type
- Case FillingGlycerin
- Case MaterialBlack Plastic
- Design FeaturesLiquid Filled ABS Plastic Case
- Dial ColorWhite ABS with black lettering
- Gauge Pressure Range300 psi
- Gauge TypePressure Gauge
- Lens MaterialAcrylic, ultrasonically welded to case
- Manufacturer Product Page
- Max Operating Temperature+140 °F
- Mounting TypeCenter Back Mount U-Clamp
- MovementCopper alloy
- Pointer MaterialBlack ABS Plastic
- Pressure ConnectionCopper Alloy
- Series113.13
- Thread Connection1/4 NPT
- Wetted MaterialsCopper Alloy (Brass)
Overview
Mfr description
113.13 2.5 300PSI 1/4 B UC
- Intended for severe service conditions where pulsation or vibration exist.
- The gauge is suitable for all gaseous and liquid media that will not obstruct the pressure system or attack copper alloy parts.
- Some typical uses would be with hydraulic systems and compressors.