Motion
10005B-C02
Weatherhead 100 B Series Field Attachable Hose Fittings Male Pipe Rigid 90 Elbow
MI ITEM #00292043
MFR #10005B-C02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100 B Series Field Attachable Hose Fittings Male Pipe Rigid 90 Elbow
MI ITEM #00292043
MFR #10005B-C02

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10005B-C02 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Brass
  • Body Material
    Brass
  • Compatible Hose Series
    H100, H101, H201, H332
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.31 in
  • Length
    1.31 in
  • Overall Length
    1.31 in
  • Manufacturer Catalog Number
    10005B-C02
  • Manufacturer Upc Number
    725975058275
  • UPC_NO
    725975058275
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • Hex Size
    0.5 in
  • Inside Diameter
    0.24 in
  • Height
    1.34 in
  • Angle
    90 °
  • Outer Diameter
    0.73 in
  • Weight
    0.07 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.07 lb
  • For Use With
    H100, H101, H201, H332
  • Compatible Tube Outer Diameter
    0.13 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    -5
  • Width
    0.73 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text