Overview
Mfr description
10005B-X05 FITTING
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- Adapter TypeHose Fittings
- MaterialBrass
- Body MaterialBrass
- Compatible Hose SeriesH100, H101, H201, H332
- Connection 1 Short NameLine/Hose/Tube
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor1.21 in
- Description Keyword5/16 in Line/Hose/Tube x 5/16 in Line/Hose/Tube
- Length2.03 in
- Overall Length2.03 in
- Manufacturer Catalog Number10005B-X05
- Manufacturer Upc Number725975058299
- UPC_NO725975058299
- ApplicationLow pressure shop or service air lines.Often used for low pressure lube and oil lines
- End 1 Size5/16 in
- Hex Size0.44 in
- End 1 StyleLine/Hose/Tube
- Inside Diameter0.24 in
- Height0.73 in
- Angle180 °
- Outer Diameter0.73 in
- Weight0.03 lb
- Product TypesHose Fittings
- End 2 TypeLine/Hose/Tube
- Overall Weight0.03 lb
- For Use WithH100, H101, H201, H332
- Compatible Tube Outer Diameter0.31 in
- End 1 TypeLine/Hose/Tube
- End 2 Size5/16 in
- Hose Dash Size-5
- Width0.73 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data