Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 105 B Series Field Attachable Hose Fittings Female Pipe (NPTF)
Mi Item #00292049
MFR #10502B-202

Mfr description
10502B-202 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.13 in
  • End 1 Size
    1/8 in
  • Height
    0.56 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.5 in
  • Hose Dash Size
    -2
  • Inside Diameter
    0.09 in
  • Length
    0.97 in
  • Outer Diameter
    0.56 in
  • Overall Length
    0.97 in
  • Overall Weight
    0.03 lb
  • Weight
    0.03 lb
  • Width
    0.56 in

Details

  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Body Material
    Brass
  • Compatible Hose Series
    H0105, H0106, H115, H116
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1/8-27
  • End 1 Type
    NPTF
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • For Use With
    H0105, H0106, H115, H116
  • Manufacturer Catalog Number
    10502B-202
  • Manufacturer Upc Number
    725975767856
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    725975767856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)