Motion
10504B-102
Weatherhead 105 B Series Field Attachable Hose Fittings Male Pipe (PTF Short)
MI ITEM #00292053
MFR #10504B-102
Your Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 105 B Series Field Attachable Hose Fittings Male Pipe (PTF Short)
MI ITEM #00292053
MFR #10504B-102

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$4.28/each(List $4.93)

Overview

Mfr description
10504B-102 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Size/Type
    1/8 NPT
  • End Gender
    Male
  • Material
    Brass
  • Thread Size
    1/8–27 NPT
  • Body Material
    Brass
  • Fitting Shape
    Straight
  • Maximum Operating Pressure
    +9500 psi
  • Compatible Hose Series
    H0105, H0106, H115, H116
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Fitting Connection Family
    Barbed to NPT
  • Hose Cut-Off Factor
    0.57 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Length
    1.54 in
  • Overall Length
    1.54 in
  • Port Gender
    Male
  • Rotation Angle
    0 °
  • Manufacturer Catalog Number
    10504B-102
  • Manufacturer Upc Number
    725975740309
  • UPC_NO
    725975740309
  • Standards Met
    ISO, SAE
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • Hex Size
    0.44 in
  • Inside Diameter
    0.19 in
  • Flow Control Type
    None
  • Height
    0.44 in
  • Angle
    180 °
  • Outer Diameter
    0.44 in
  • Weight
    0.03 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.03 lb
  • For Use With
    H0105, H0106, H115, H116
  • Compatible Tube Outer Diameter
    0.13 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    -4
  • Width
    0.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text