Motion
10504B-204
Weatherhead 105 B Series Field Attachable Hose Fittings Female Pipe (NPTF)
MI ITEM #00292057
MFR #10504B-204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 105 B Series Field Attachable Hose Fittings Female Pipe (NPTF)
MI ITEM #00292057
MFR #10504B-204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10504B-204 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Brass
  • Compatible Hose Series
    H0105, H0106, H115, H116
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.61 in
  • Length
    1.58 in
  • Overall Length
    1.58 in
  • Manufacturer Catalog Number
    10504B-204
  • Manufacturer Upc Number
    725975750179
  • UPC_NO
    725975750179
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.69 in
  • Inside Diameter
    0.19 in
  • Height
    0.69 in
  • Angle
    180 °
  • Outer Diameter
    0.69 in
  • Weight
    0.06 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.06 lb
  • For Use With
    H0105, H0106, H115, H116
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text