Motion
10506B-104
Weatherhead (Eaton) Barbed to NPT Straight Hose Fitting - Brass Material, 3/8 in Hose ID, Male
Mi Item #00292063
MFR #10506B-104
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Barbed to NPT Straight Hose Fitting - Brass Material, 3/8 in Hose ID, Male
Mi Item #00292063
MFR #10506B-104

Mfr description
10506B-104 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    1/4 in
  • End Size/Type
    1/4 NPT
  • Height
    0.56 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.75 in
  • Hose Dash Size
    -6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.28 in
  • Length
    1.72 in
  • Outer Diameter
    0.56 in
  • Overall Length
    1.72 in
  • Overall Weight
    0.05 lb
  • Rotation Angle
    0 °
  • Thread Size
    1/4–18 NPT
  • Weight
    0.05 lb
  • Width
    0.56 in

Details

  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Compatible Hose Series
    H0105, H0106, H115, H116
  • Connection 1 Short Name
    PTF SAE Short
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1/4-18
  • End 1 Type
    PTF SAE Short
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • For Use With
    H0105, H0106, H115, H116
  • Manufacturer Catalog Number
    10506B-104
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    725975750339
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Maximum Operating Pressure
    +8000 psi
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male
  • Product Types
    Hose Fittings
  • Standards Met
    ISO, SAE
  • UPC_NO
    725975750339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)