Motion
10512B-108
Weatherhead 105 B Series Field Attachable Hose Fittings Male Pipe (PTF Short)
MI ITEM #00292079
MFR #10512B-108
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 105 B Series Field Attachable Hose Fittings Male Pipe (PTF Short)
MI ITEM #00292079
MFR #10512B-108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.50/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    1/2 in
  • Height
    0.88 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    0.89 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.56 in
  • Length
    1.86 in
  • Outer Diameter
    0.88 in
  • Overall Length
    1.86 in
  • Overall Weight
    0.14 lb
  • Weight
    0.14 lb
  • Width
    0.88 in

Details

  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Body Material
    Brass
  • Compatible Hose Series
    H0105, H0106, H115, H116
  • Connection 1 Short Name
    PTF SAE Short
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1/2-14
  • End 1 Type
    PTF SAE Short
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • For Use With
    H0105, H0106, H115, H116
  • Manufacturer Catalog Number
    10512B-108
  • Manufacturer Upc Number
    725975762172
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    725975762172

Overview

Mfr description
10512B-108 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text