Overview
Mfr description
B7015X 8X 6 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeReducer
- End 1 StyleLine/Hose/Tube
- End 1 Thread9/16-18
- End 2 StyleUNF
- End 2 Size9/16 in
- End 2 Thread9/16-18
- Hex Size0.625 in
- Description Keyword9/16-18 Line/Hose/Tube x 9/16 in 9/16-18 UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data