Motion
B7015X12X6
USA Sealing Reducer Coupling Body - 9/16-18 Line/Hose/Tube x 9/16 in 9/16-18 UNF
Mi Item #00292085
MFR #B7015X12X6
Price$15.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Reducer Coupling Body - 9/16-18 Line/Hose/Tube x 9/16 in 9/16-18 UNF
Mi Item #00292085
MFR #B7015X12X6

Mfr description
B7015X12X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.36/each

Specifications

Dimensions

  • End 2 Size
    9/16 in
  • Hex Size
    0.813 in

Details

  • Adapter Type
    Reducer
  • Description Keyword
    9/16-18 Line/Hose/Tube x 9/16 in 9/16-18 UNF
  • End 1 Style
    Line/Hose/Tube
  • End 1 Thread
    9/16-18
  • End 2 Style
    UNF
  • End 2 Thread
    9/16-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)