Motion
B7015X12X8
USA Sealing Reducer Body - 3/4 in 3/4-16 SAE x 3/4 in Line/Hose/Tube
MI ITEM #00292086
MFR #B7015X12X8
List Price$70.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Reducer Body - 3/4 in 3/4-16 SAE x 3/4 in Line/Hose/Tube
MI ITEM #00292086
MFR #B7015X12X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.39/each for your price

Overview

Mfr description
B7015X12X 8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Reducer
  • End 1 Style
    SAE
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    3/4 in
  • Hex Size
    0.810 in
  • Both Ends Style/Type
    SAE X Line/Hose/Tube
  • Description Keyword
    3/4 in 3/4-16 SAE x 3/4 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text