Overview
Mfr description
B7015X16X12 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeReducer
- End 1 StyleLine/Hose/Tube
- End 1 Thread1-1/16-12
- End 2 StyleUNF
- End 2 Size1-1/16 in
- End 2 Thread1-1/16-12
- Hex Size1.125 in
- Description Keyword1-1/16-12 Line/Hose/Tube x 1-1/16 in 1-1/16-12 UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data