Motion
B7015X20X16
USA Sealing Reducer Coupling Body - 1-5/8-12 Line/Hose/Tube x 1-5/16 in 1-5/16-12 UNF
MI ITEM #00292088
MFR #B7015X20X16
List Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Reducer Coupling Body - 1-5/8-12 Line/Hose/Tube x 1-5/16 in 1-5/16-12 UNF
MI ITEM #00292088
MFR #B7015X20X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.76/each for your price

Overview

Mfr description
B7015X20X16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Reducer
  • End 1 Style
    Line/Hose/Tube
  • End 1 Thread
    1-5/8-12
  • End 2 Style
    UNF
  • End 2 Size
    1-5/16 in
  • End 2 Thread
    1-5/16-12
  • Hex Size
    1.375 in
  • Description Keyword
    1-5/8-12 Line/Hose/Tube x 1-5/16 in 1-5/16-12 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought