Motion
B7205X4X4
USA Sealing Male Connector Body - 1/4 in 1/4-18 NPTF x 7/16 in 7/16-20 UNF
Mi Item #00292093
MFR #B7205X4X4
Price$12.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Connector Body - 1/4 in 1/4-18 NPTF x 7/16 in 7/16-20 UNF
Mi Item #00292093
MFR #B7205X4X4

Mfr description
B7205X 4X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.18/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    7/16 in
  • Hex Size
    0.563 in

Details

  • Adapter Type
    Male Connector
  • Both Ends Style/Type
    NPTF X UNF
  • Description Keyword
    1/4 in 1/4-18 NPTF x 7/16 in 7/16-20 UNF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-18
  • End 2 Style
    UNF
  • End 2 Thread
    7/16-20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)