Motion
B7205X8X12
USA Sealing Male Connector Body - 3/4 in 3/4-14 NPTF x 3/4 in 3/4-16 UNF
MI ITEM #00292104
MFR #B7205X8X12
List Price$26.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Connector Body - 3/4 in 3/4-14 NPTF x 3/4 in 3/4-16 UNF
MI ITEM #00292104
MFR #B7205X8X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.42/each for your price

Overview

Mfr description
B7205X 8X12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Male Connector
  • End 1 Style
    NPTF
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14
  • End 2 Style
    UNF
  • End 2 Size
    3/4 in
  • End 2 Thread
    3/4-16
  • Hex Size
    1.250 in
  • Both Ends Style/Type
    NPTF X UNF
  • Description Keyword
    3/4 in 3/4-14 NPTF x 3/4 in 3/4-16 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought