Motion
3250X4
Straight Union - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
MI ITEM #00292144
MFR #3250X4
Your Price$30.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
MI ITEM #00292144
MFR #3250X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.61/each(List $35.20)

Overview

Mfr description
3250X4 1/4 BRASS 150LB UNION
  • Meets specifications and standards of ASA, ASME, and SAE
  • Large range of sizes and configurations
  • Fair vibration resistance
  • Dryseal pipe threads (NPTF).

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF
  • Material
    Brass
  • Inside Diameter
    0.438 in
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text