Motion
T202AA250X100

KURIYAMA OF AMERICA
T202AA250X100

T202AA250X100 T202AA - 2 1/2 in. ID and 100 ft Length 150 PSI EPDM General Purpose Water S&D Hose
Mi Item #00292188
MFR #T202AA250X100
Price$13.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T202AA250X100

T202AA250X100 T202AA - 2 1/2 in. ID and 100 ft Length 150 PSI EPDM General Purpose Water S&D Hose
Mi Item #00292188
MFR #T202AA250X100

Mfr description
T202AA-250 WATER SUCTION HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.14/ft

Specifications

Details

  • Application
    Suction and discharge of non-corrosive liquids for irrigation, construction, fertilizers and lasso acid solutions.
  • Color
    Black
  • Hose Covering Material
    Black, EPDM Rubber
  • Hose Type
    EPDM General Purpose Hose
  • Manufacturer Upc Number
    822353059333
  • Product Type
    Flexible Ducting Hose
  • Product Types
    T202AA - 150 PSI EPDM General Purpose Water S&D Hose
  • Type
    Water Suction Industrial Rubber Hose
  • UPC_NO
    822353059333
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)