Motion
T202AA300X100

KURIYAMA OF AMERICA
T202AA300X100

Flexible Ducting Hose - 150 psi
Mi Item #00292190
MFR #T202AA300X100
Price$13.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T202AA300X100

Flexible Ducting Hose - 150 psi
Mi Item #00292190
MFR #T202AA300X100

Mfr description
T202AA-300 WATER SUCTION HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.09/ft

Specifications

Details

  • Application
    Suction and discharge of non-corrosive liquids for irrigation, construction, fertilizers and lasso acid solutions.
  • Color
    Black
  • Hose Covering Material
    Black, EPDM Rubber
  • Hose Type
    Air & Multipurpose
  • Manufacturer Upc Number
    822353059104
  • Product Type
    Flexible Ducting Hose
  • Product Types
    T202AA - 150 PSI EPDM General Purpose Water S&D Hose
  • Type
    Water Suction Industrial Rubber Hose
  • UPC_NO
    822353059104
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)