Motion
T202AA1000X20

KURIYAMA OF AMERICA
T202AA1000X20

Flexible Ducting Hose - 150 psi
MI ITEM #00292200
MFR #T202AA1000X20
Price$93.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T202AA1000X20

Flexible Ducting Hose - 150 psi
MI ITEM #00292200
MFR #T202AA1000X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.09/ft

Specifications

Details

  • Application
    Suction and discharge of non-corrosive liquids for irrigation, construction, fertilizers and lasso acid solutions.
  • Color
    Black
  • Hose Covering Material
    Black, EPDM Rubber
  • Hose Type
    Air & Multipurpose
  • Manufacturer Upc Number
    822353063095
  • Product Type
    Flexible Ducting Hose
  • Product Types
    T202AA - 150 PSI EPDM General Purpose Water S&D Hose
  • Type
    Water Suction Industrial Rubber Hose
  • UPC_NO
    822353063095
  • Working Pressure
    150 psi

Overview

Mfr description
T202AA-1000 WATER SUCTION HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought