Specifications
Details
- Cover MaterialEPDM Rubber
- Hose Covering MaterialWhite, EPDM Rubber
- Product TypeFlexible Ducting Hose
- UPC_NO822353062005
- Working Pressure150 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)