Motion
T505OG075X100

KURIYAMA OF AMERICA
T505OG075X100

Chemical Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type
MI ITEM #00292694
MFR #T505OG075X100
Your Price$12.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T505OG075X100

Chemical Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type
MI ITEM #00292694
MFR #T505OG075X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.18/ft(List $16.81)

Overview

Mfr description
T505-075 CHEMICAL HOSE

Specifications

  • Product Types
    T505OG - Acid - Chemical SandD 240 PSI - XLPE Hose
  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Inner Tube Material
    Polyethylene
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Type
    Spiraled High Tensile Textile Cords with Steel Wire Helix for Static Grounding
  • Operating Temperature Range
    -40 to 160 °F
  • Color
    Green with orange Stripe
  • Minimum Bend Radius
    5.00 in
  • Typical Applications
    Suction and Transfer service for a variety of chemicals and solvents. Will handle 90% of existing chemicals.
  • Manufacturer Upc Number
    822353027363
  • UPC_NO
    822353027363
  • Hose Weight
    0.55 lbs per ft
  • Weight
    46.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text