Motion
T505OG150X100

KURIYAMA OF AMERICA
T505OG150X100

Chemical Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type
Mi Item #00292700
MFR #T505OG150X100
Price$17.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T505OG150X100

Chemical Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type
Mi Item #00292700
MFR #T505OG150X100

Mfr description
T505-150 CHEMICAL HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.13/ft

Specifications

Dimensions

  • Hose Weight
    0.99 lbs per ft
  • Minimum Bend Radius
    12.00 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.13 in
  • Weight
    78.00 lbs

Details

  • Color
    Green with orange Stripe
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Type
    Spiraled High Tensile Textile Cords with Steel Wire Helix for Static Grounding
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    Polyethylene
  • Manufacturer Upc Number
    822353027424
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -40 to 160 °F
  • Product Types
    T505OG - Acid - Chemical SandD 240 PSI - XLPE Hose
  • Typical Applications
    Suction and Transfer service for a variety of chemicals and solvents. Will handle 90% of existing chemicals.
  • UPC_NO
    822353027424
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)