Motion
T605AA150X100

KURIYAMA OF AMERICA
T605AA150X100

Petroleum Transfer Hose - 1-1/2 in Inner Diameter, 150 psi Working Pressure, Petroleum Suction & Discharge Type
Mi Item #00292706
MFR #T605AA150X100
Price$12.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T605AA150X100

Petroleum Transfer Hose - 1-1/2 in Inner Diameter, 150 psi Working Pressure, Petroleum Suction & Discharge Type
Mi Item #00292706
MFR #T605AA150X100

Mfr description
T605-150 PETROL TRANSFER HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.36/ft

Specifications

Dimensions

  • Hose Weight
    0.83 lbs per ft
  • Minimum Bend Radius
    10.00 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.96 in
  • Weight
    69.00 lbs

Details

  • Color
    Black with Red Stripe
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Type
    Spiraled High Tensile Textile Cords with Dual Steel Wire Helix for Static Grounding
  • Hose Type
    Petroleum Suction & Discharge
  • Inner Tube Material
    Nitrile
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -40 to 225 °F
  • UPC_NO
    822353027882
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)