Motion
T605AA300X100

KURIYAMA OF AMERICA
T605AA300X100

Petroleum Transfer Hose - 3 in Inner Diameter, 150 psi Working Pressure, Petroleum Suction & Discharge Type
MI ITEM #00292709
MFR #T605AA300X100
Your Price$21.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T605AA300X100

Petroleum Transfer Hose - 3 in Inner Diameter, 150 psi Working Pressure, Petroleum Suction & Discharge Type
MI ITEM #00292709
MFR #T605AA300X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.82/ft(List $30.10)

Overview

Mfr description
T605-300 PETROL TRANSFER HOSE

Specifications

  • Hose Type
    Petroleum Suction & Discharge
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Type
    Spiraled High Tensile Textile Cords with Dual Steel Wire Helix for Static Grounding
  • Operating Temperature Range
    -40 to 225 °F
  • Color
    Black with Red Stripe
  • Minimum Bend Radius
    16.00 in
  • UPC_NO
    822353027943
  • Hose Weight
    1.97 lbs per ft
  • Weight
    167.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text