Specifications
Dimensions
- Hex Size11/16 in
- Overall Length1-25/32 in
- Thread Size3/8–18 NPT
- Weight0.06 lbs
Details
- Body MaterialStainless Steel
- Fitting ShapeStraight
- ManufacturerName (description attribute)Dixon Valve & Coupling Company, LLC
- MaterialStainless Steel
- Max Operating Temperature+70 °F
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)